- 13.98 in Overall Length
| Overall Length (in) | 13.98 |
| Overall Length (mm) | 355 |
| Overall Length | 13.98 in, 355 mm |
| Series | W620 |
| Filter Series | W620 |
| Weight | 28.1 LB |
| EAN or UPC | 742330978054 |
| Overall Length (in) | 13.98 |
| Overall Length (mm) | 355 |
| Overall Length | 13.98 in, 355 mm |
| Series | W620 |
| Filter Series | W620 |
| Weight | 28.1 LB |
| EAN or UPC | 742330978054 |