- 17.91 in Overall Length
| Filter Series | W620 |
| Overall Length | 17.91 in, 455 mm |
| Overall Length (in) | 17.91 |
| Series | W620 |
| Overall Length (mm) | 455 |
| Weight | 35.3 LB |
| EAN or UPC | 742330978061 |
| Filter Series | W620 |
| Overall Length | 17.91 in, 455 mm |
| Overall Length (in) | 17.91 |
| Series | W620 |
| Overall Length (mm) | 455 |
| Weight | 35.3 LB |
| EAN or UPC | 742330978061 |