- 5.67 in Overall Length
| Series | W620 |
| Overall Length (mm) | 144 |
| Overall Length (in) | 5.67 |
| Overall Length | 5.67 in, 144 mm |
| Filter Series | W620 |
| Weight | 12.6 LB |
| EAN or UPC | 742330978030 |
| Series | W620 |
| Overall Length (mm) | 144 |
| Overall Length (in) | 5.67 |
| Overall Length | 5.67 in, 144 mm |
| Filter Series | W620 |
| Weight | 12.6 LB |
| EAN or UPC | 742330978030 |