- 9.29 in Overall Length
| Overall Length | 9.29 in, 236 mm |
| Filter Series | W350 |
| Overall Length (mm) | 236 |
| Series | W350 |
| Overall Length (in) | 9.29 |
| Weight | 19.8 LB |
| EAN or UPC | 742330977811 |
| Overall Length | 9.29 in, 236 mm |
| Filter Series | W350 |
| Overall Length (mm) | 236 |
| Series | W350 |
| Overall Length (in) | 9.29 |
| Weight | 19.8 LB |
| EAN or UPC | 742330977811 |