- 9.29 in Overall Length
| Overall Length (in) | 9.29 |
| Overall Length (mm) | 236 |
| Series | W620 |
| Overall Length | 9.29 in, 236 mm |
| Filter Series | W620 |
| Weight | 20.0 LB |
| EAN or UPC | 742330978047 |
| Overall Length (in) | 9.29 |
| Overall Length (mm) | 236 |
| Series | W620 |
| Overall Length | 9.29 in, 236 mm |
| Filter Series | W620 |
| Weight | 20.0 LB |
| EAN or UPC | 742330978047 |