- Indicator
| Length | 2.86 in, 72.6 mm |
| Bolt Hole Diameter | 0.25 in, 6.35 mm |
| Outlet Diameter | 0.12 in, 3 mm |
| Overall Length | 299.21 in, 7600 mm |
| Thread Size | 1/8-27 NPT |
| Body Dia. [Max] | 2.96 in, 75.2 mm |
| Outlet ID | 0.12 in, 3 mm |
| Restriction | 4 inH2O, 101.6 mmH2O |
| Weight | 0.8 LB |
| EAN or UPC | 7423302258826 |

