- 4.17 in Outlet Diameter
- Primary
applications
- VOLVO 823701
| Outlet Diameter (in) | 4.17 in |
| Rated Flow HR (CFM) | 565.03 |
| Restriction HR (Inch H2O) | 10 in H2O |
| Outside Dia. | 7.76 in, 197 mm |
| Body Diameter Maximum (in) | 7.76 |
| Rated Flow LR (CFM) | 331.957898 |
| Body Length (in) | 25.79 |
| Rated Flow HR (m³/min) | 16 |
| Restriction LR (mm H2O) | 152 mm H2O |
| Rated Flow MR (m³/min) | 14 |
| Outlet Diameter (mm) | 106 mm |
| Restriction HR (mm H2O) | 254 mm H2O |
| Restriction MR (mm H2O) | 203 mm H2O |
| Body Length (mm) | 655 |
| Body Diameter Maximum (mm) | 197 |
| Length | 25.79 in, 655 mm |
| Rated Flow LR (m³/min) | 9.4 |
| Restriction LR (Inch H2O) | 5.98 in H2O |
| Restriction MR (Inch H2O) | 7.99 in H2O |
| Rated Flow MR (CFM) | 494.40538 |
| Style | Round |
| Type | Primary |
| Body Dia. [Max] | 7.76 in, 197 mm |
| Rated Flow HR | 565.03 cfm, 16 m3/min |
| Rated Flow MR | 494.41 cfm, 14 m3/min |
| Rated Flow LR | 331.96 cfm, 9.4 m3/min |
| Media Type | Cellulose |
| Restriction MR | 7.99 inH2O, 203 mmH2O |
| Restriction LR | 5.98 inH2O, 152 mmH2O |
| Restriction HR | 10 inH2O, 254 mmH2O |
| Body Length | 25.79 in, 655 mm |
| Outlet Diameter | 4.17 in, 106 mm |
| Weight | 11.0 LB |
| EAN or UPC | 742330081129 |

