Skip to content Skip to navigation menu
Hydraulic Filter Kit

X770814

Hydraulic Filter Kit
Item #112170023
  • Cartridge Style
Hydraulic Filter Kit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cartridge Style
Efficiency 99.9% 23 micron
Length 7.44 in, 189 mm
Style Cartridge
Weight 1.5 LB
EAN or UPC 742330971673
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison