- Return Roll Guard for 24" Conveyor Belt
- 33" Mounting Width
- Steel
description
- Be committed to protecting personnel and keeping your plant up to code by purchasing roll guards. MHSA requires that plants guard any return idler that can seize a person's body parts or potentially fall, causing injury or equipment damage.
features
- Universal mounting bracket
- 180° design
- Slotted steel cage
- Hitchpin clip design
- Urethane shield
- Complete package
caution
- Do not use with silicone elastomers
- Do not apply to surfaces to be painted
- Not recommended for use with highly oxidative chemicals
- Not recommended as a metal bearing lubricant
options
- End caps available
| Mounting Width | 33 in |
| Guard Length | 27 5/16 in |
| Overall Length | 35.5625 in |
| Belt Width | 24 in |
| Mounting Bolt Size | 1/2 |
| Installed Options | None |
| Drop | 1 1/2 in, 4 1/2 in |
| Material | Steel |
| Weight | 10.0 LB |

