- Return Roll Guard for 24" Conveyor Belt
- 33" Mounting Width
- Steel
- w/End Caps
description
- Be committed to protecting personnel and keeping your plant up to code by purchasing roll guards. MHSA requires that plants guard any return idler that can seize a person's body parts or potentially fall, causing injury or equipment damage.
features
- Universal mounting bracket
- 180° design
- Slotted steel cage
- Hitchpin clip design
- Urethane shield
- Complete package
- End caps included
caution
- Mounting of speed reducers in overhead positions may be hazardous
- Use of external guides or supports is strongly recommended for overhead mounting.
| Overall Length | 35.5625 in |
| Installed Options | End Caps |
| Guard Length | 27 5/16 in |
| Mounting Bolt Size | 1/2 |
| Belt Width | 24 in |
| Drop | 1 1/2 in, 4 1/2 in |
| Material | Steel |
| Mounting Width | 33 in |
| Weight | 11.0 LB |

