- Return Roll Guard for 24" Conveyor Belt
- 33" Mounting Width
- UHMW
description
- Be committed to protecting personnel and keeping your plant up to code by purchasing roll guards. MHSA requires that plants guard any return idler that can seize a person's body parts or potentially fall, causing injury or equipment damage.
features
- Patented 180° UHMW cage provides complete pinch point protection and catches the roll if it breaks away from the brackets
- Redesigned UV stable cage has increased slot sizes and new self cleaning slots in the bottom to help resist material build-up inside the guard
- UHMW will not corrode, resists impact damage and wear from abrasion
- New UHMW side shield totally encapsulates the roll and snaps into place easily and securely using the provided heavy gauge steel mounting brackets
- Patented slotted steel heavy gauge mounting bracket retrofits to most return rolls without the need to remove the drop brackets
- Compatible with CEMA B, C, D, and E idlers 4", 5", 6", and 7" diameter rolls with 1 1/2" and 4 1/2" drop brackets
- Retrofits to most CEMA return idler bolt patterns
- Complete with four safety warning labels
- Single piece lightweight roller cage is economical to ship and easy to install
caution
- Do not handle hoses while under pressure
- Inspect hoses frequently and replace as required
| Belt Width | 24 in |
| Material | UHMW |
| Overall Length | 35.5625 in |
| Mounting Width | 33 in |
| Mounting Bolt Size | 1/2 |
| Installed Options | None |
| Drop | 1 1/2 in, 4 1/2 in |
| Weight | 5.0 LB |

