- Return Roll Guard for 30" Conveyor Belt
- 39" Mounting Width
- Steel
- w/End Caps
description
- Be committed to protecting personnel and keeping your plant up to code by purchasing roll guards. MHSA requires that plants guard any return idler that can seize a person's body parts or potentially fall, causing injury or equipment damage.
features
- End caps included
- Hitchpin clip design
- Urethane shield
- Complete package
- 180° design
- Slotted steel cage
- Universal mounting bracket
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Mounting Width | 39 in |
| Guard Length | 33 5/16 in |
| Drop | 1 1/2 in, 4 1/2 in |
| Installed Options | End Caps |
| Overall Length | 41.5625 in |
| Material | Steel |
| Belt Width | 30 in |
| Mounting Bolt Size | 1/2 |
| Weight | 12.0 LB |

