- Return Roll Guard for 48" Conveyor Belt
- 57" Mounting Width
- Steel
- w/End Caps
description
- Be committed to protecting personnel and keeping your plant up to code by purchasing roll guards. MHSA requires that plants guard any return idler that can seize a person's body parts or potentially fall, causing injury or equipment damage.
features
- Slotted steel cage
- Hitchpin clip design
- Urethane shield
- Complete package
- End caps included
- Universal mounting bracket
- 180° design
caution
- Always follow lock out and tag out procedures when working on conveyor systems.
- Periodic inspection is required to determine if the unit is in proper working order by inspecting and replacing the urethane seal, inspecting to see if material buildup has occurred and ensuring proper adjustment and tightness of all adjustable bolts.
- The Guardian™ is designed to help minimize the potential for danger but cannot guarantee protection in all situations or applications.
| Installed Options | End Caps |
| Mounting Bolt Size | 1/2 |
| Guard Length | 51 5/16 in |
| Overall Length | 59.5625 in |
| Material | Steel |
| Belt Width | 48 in |
| Mounting Width | 57 in |
| Drop | 1 1/2 in, 4 1/2 in |
| Weight | 16.0 LB |

