- Return Roll Guard for 54" Conveyor Belt
- 63" Mounting Width
- Steel
- w/End Caps
description
- Be committed to protecting personnel and keeping your plant up to code by purchasing roll guards. MHSA requires that plants guard any return idler that can seize a person's body parts or potentially fall, causing injury or equipment damage.
features
- 180° design
- Hitchpin clip design
- Urethane shield
- Complete package
- End caps included
- Slotted steel cage
- Universal mounting bracket
caution
- Aluminum housings can be used for operating pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 210 bar (3,000 psi)
| Material | Steel |
| Mounting Width | 63 in |
| Mounting Bolt Size | 1/2 |
| Belt Width | 54 in |
| Drop | 1 1/2 in, 4 1/2 in |
| Overall Length | 65.5625 in |
| Installed Options | End Caps |
| Guard Length | 57 5/16 in |
| Weight | 18.0 LB |

