- Return Roll Guard for 60" Conveyor Belt
- 69" Mounting Width
- Steel
- w/End Caps
description
- Be committed to protecting personnel and keeping your plant up to code by purchasing roll guards. MHSA requires that plants guard any return idler that can seize a person's body parts or potentially fall, causing injury or equipment damage.
features
- Universal mounting bracket
- 180° design
- Slotted steel cage
- Hitchpin clip design
- Urethane shield
- Complete package
- End caps included
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Belt Width | 60 in |
| Material | Steel |
| Mounting Width | 69 in |
| Mounting Bolt Size | 1/2 |
| Guard Length | 63 5/16 in |
| Installed Options | End Caps |
| Overall Length | 71.5625 in |
| Drop | 1 1/2 in, 4 1/2 in |
| Weight | 20.0 LB |

