- 454 g Can
- Premium Multi-Purpose For Threaded Connections
description
- High temperature, anti-seize, premium multi-purpose paste for threaded connections.
applications
- Threaded connections
- Rollers
- Oven chains
- Hinges
- Outdoor equipment
features
- Release and sealing properties
- Resists aging
- Solids temperature range from -20 °F to 1,202 °F (-29 °C to 1,093 °C)
- Base oil temperature range from -40 °F to 250 °F (-40 °C to 121 °C)
caution
- Not recommended for grease guns or high pressure systems where separation may occur
| Anti-Corrosion | Excellent |
| Grade | High Temperature |
| Temperature Range [Max] | 2000 °F |
| Color | Brown |
| Container Type | Can |
| Temperature Range [Min] | -20 °F |
| Odor | Slight |
| Container Size | 1 lb, 454 g |
| Weight | 0.908 LB |

