- 180 kg Drum
- Premium Multi-Purpose For Threaded Connections
description
- High temperature, anti-seize, premium multi-purpose paste for threaded connections.
applications
- Threaded connections
- Rollers
- Oven chains
- Hinges
- Outdoor equipment
features
- Release and sealing properties
- Resists aging
- Solids temperature range from -20 °F to 1,202 °F (-29 °C to 1,093 °C)
- Base oil temperature range from -40 °F to 250 °F (-40 °C to 121 °C)
caution
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
| Container Size | 180 kg |
| Temperature Range [Min] | -20 °F |
| Odor | Slight |
| Color | Brown |
| Anti-Corrosion | Excellent |
| Grade | High Temperature |
| Container Type | Drum |
| Temperature Range [Max] | 2000 °F |
| Weight | 396.0 LB |

