Dowsil
1000 400ML AEROSOL
SUPERSEDED TO DOWC_MOLYKOTE 1000THREAD SPRAY 400ML CAN, MTRL - 116326580
Item #101687587
-
No Air Shipping
- 400 mL Cartridge
- Premium Multi-Purpose For Threaded Connections
description
- High temperature, anti-seize, premium multi-purpose paste for threaded connections.
applications
- Threaded connections
- Rollers
- Oven chains
- Hinges
- Outdoor equipment
features
- Resists aging
- Release and sealing properties
- Solids temperature range from -20 °F to 1,202 °F (-29 °C to 1,093 °C)
- Base oil temperature range from -40 °F to 250 °F (-40 °C to 121 °C)
caution
- Modified settings on torque wrench.
| Temperature Range [Max] | 2000 °F |
| Anti-Corrosion | Excellent |
| Odor | Slight |
| Color | Brown |
| Container Size | 400 mL |
| Temperature Range [Min] | -20 °F |
| Grade | High Temperature |
| Container Type | Cartridge |
| Weight | 0.875 LB |
-
No Air Shipping

