- 5 gal Pail
- Premium Multi-Purpose For Threaded Connections
description
- High temperature, anti-seize, premium multi-purpose paste for threaded connections.
applications
- Threaded connections
- Rollers
- Oven chains
- Hinges
- Outdoor equipment
features
- Release and sealing properties
- Resists aging
- Solids temperature range from -20 °F to 1,202 °F (-29 °C to 1,093 °C)
- Base oil temperature range from -40 °F to 250 °F (-40 °C to 121 °C)
caution
- Not for underwater applications
- May stress-crack some plastics
- Does not adhere to concrete or masonry
| Odor | Slight |
| Container Size | 5 gal |
| Anti-Corrosion | Excellent |
| Grade | High Temperature |
| Temperature Range [Min] | -20 °F |
| Temperature Range [Max] | 2000 °F |
| Color | Brown |
| Container Type | Pail |
| Weight | 44.1 LB |
| EAN or UPC | 77472131785 |

