- 1 kg Can
- Premium Long Term Dry Lubrication for Precision Parts
description
- Long-term dry lubrication of precision parts.
applications
- Clutches
- Gears
- Pumps
- Pistons
- Shafts
- Disconnects
- Splines
- Threaded connections
- Especially suited for dusty environments
features
- High load carrying at low speeds
- Good solvent and oil resistance
- Heat cured
caution
- Specially designed for use with Push-On (Push-Lok) style hose only
| Substrates | Metal to Rubber or Plastic to Rubber, Metal to Metal, Plastic to Plastic or Metal, Cable to Metal or Plastic Line |
| Container Type | Bottle |
| Temperature Range [Max] | 480 °F |
| Container Size | 1 qt, 1 kg |
| Lubricant | MOS2/Graphite |
| Solvent | Solvent Blend |
| Corrosion Resistant | <10 h |
| Curing Conditions | 60 min at 300 °F |
| Falex Load Carrying Capacity | 3030 LB |
| Oil Resistance | Good |
| Temperature Range [Min] | -95 °F |
| Application | Wearing in and Extending Life of Disc Clutches, Gears, and Pistons, Wearing in and Extending Life of Centrifugal, Piston, & Ring Type Pumps, Control Valves, & Bearings, Lubricating Disconnects, Splines, Threaded Connections |
| Resin Binder System | Epoxy |
| Weight | 2.205 LB |
-
No Air Shipping


