- 150 g Tube
- General Purpose O-Ring and Valve Lubricant
description
- Heavy consistency, general-purpose o-ring and valve lubrication.
applications
- Plugs
- Valves
- Pump packing
- O-rings
- Sealing vacuum and pressure systems
features
- Low volatility
- High dielectric strength of greater than 450 volts per mil
- Moisture and ozone resistant
- Thermal, oxidation and chemical stability
- Do not use with silicone elastomers
- Do not apply to surfaces to be painted
- Not recommended for use with highly oxidative chemicals like liquid chlorine or liquid oxygen
- Not recommended as a lubricant in metal bearings
- Meets FDA regulation 21 CFR 175.300
- Meets NSF 51 and 61 specifications
| Thickener Type | Silica |
| Temperature Range [Min] | -40 °F |
| Lubricant | 0-15 Oil |
| Lubricant Type | O-Ring |
| Container Size | 150 g, 5.3 oz |
| Appearance | Paste |
| Use For | Chemical Resistant, Moisture Resistant, Sealant, Valves |
| Container Type | Tube |
| Contains | Silicone, Solvent |
| Odor | Odorless |
| Temperature Range [Max] | 400 °F |
| NLGI No. | 3 to 4 |
| Color | Translucent White |
| Base Oil | silicone |
| Weight | 0.3 LB |

