- 18.1 kg Pail
- General Purpose O-Ring and Valve Lubricant
description
- Heavy consistency, general-purpose o-ring and valve lubrication.
applications
- Plugs
- Valves
- Pump packing
- O-rings
- Sealing vacuum and pressure systems
features
- Low volatility
- High dielectric strength of greater than 450 volts per mil
- Moisture and ozone resistant
- Thermal, oxidation and chemical stability
compliances
- 0
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Temperature Range [Min] | -40 °F |
| Color | Translucent White |
| Thickener Type | Silica |
| Lubricant Type | O-Ring |
| Contains | Silicone, Solvent |
| Base Oil | silicone |
| NLGI No. | 3 to 4 |
| Odor | Odorless |
| Lubricant | 0-15 Oil |
| Container Size | 39.9 lb, 18.1 kg |
| Temperature Range [Max] | 400 °F |
| Container Type | Pail |
| Appearance | Paste |
| Use For | Chemical Resistant, Moisture Resistant, Sealant, Valves |
| Weight | 39.911 LB |
| EAN or UPC | 77472130818 |

