- 199.5 kg Drum
- General Purpose O-Ring and Valve Lubricant
description
- Heavy consistency, general-purpose o-ring and valve lubrication.
applications
- Plugs
- Valves
- Pump packing
- O-rings
- Sealing vacuum and pressure systems
features
- Low volatility
- High dielectric strength of greater than 450 volts per mil
- Moisture and ozone resistant
- Thermal, oxidation and chemical stability
compliances
- 0
caution
- May corrode some metals
- Not for underwater applications
- May stress-crack some plastics
- Does not adhere to concrete or masonry
| Container Type | Drum |
| Lubricant | 0-15 Oil |
| Color | Translucent White |
| Temperature Range [Min] | -40 °F |
| Lubricant Type | O-Ring |
| Contains | Silicone, Solvent |
| Appearance | Paste |
| Thickener Type | Silica |
| Temperature Range [Max] | 400 °F |
| Odor | Odorless |
| Use For | Chemical Resistant, Moisture Resistant, Sealant, Valves |
| NLGI No. | 3 to 4 |
| Base Oil | silicone |
| Container Size | 439.8 lb, 199.5 kg |
| Weight | 439.898 LB |


