- 312 g Aerosol
- Resists Water Steam & High Temperatures
- Contains Moly for High Loads & Low Speeds
description
- Lubricating open gear and chains at high speed and slow-moving bearings exposed to water or steam attack.
applications
- Chains
- Gear drives
- Worm gears
- Slow moving bearings
features
- Resists water, steam, and high temperatures
- Contains MoS(2) and graphite
- Temperature range from 32 °F to 320 °F (0 °C to 160 °C)
compliances
- 0
| Use For | Moisture Resistant, Sliding Surfaces |
| Container Size | 312 g, 11.01 oz |
| Odor | Solvent |
| Base Oil | Polyisobutylene |
| Container Type | Spray, Aerosol |
| Appearance | Paste |
| Temperature Range [Max] | 320 °F |
| Contains | Graphite, Molybdenum Disulfide |
| Color | Black |
| Temperature Range [Min] | 32 °F |
| Net Fill | 11 oz |
| Water-Resistant | Very Good |
| Lubricant Type | Chain, Open Gear |
| Weight | 0.624 LB |
| EAN or UPC | 77472132751 |
-
No Air Shipping


