- 150 g Tube
- Used to Lubricate & Seal Valves
- Silicone Base
description
- Has a high operating temperature range and improved mechanical stability for lubricating and sealing values.
applications
- Plugs
- Valves
- Pump packing
- O-rings
- Sealing vacuum
- Pressure systems
features
- Heavy consistency
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Temperature Range [Min] | -40 °F |
| Appearance | Grease |
| Container Size | 150 g, 5.3 oz |
| Lubricant Type | High Performance |
| Water-Resistant | Excellent |
| Temperature Range [Max] | 450 °F |
| Use For | Chemical Resistant, Moisture Resistant, Sealant, Valves |
| Lubricant | Silicone |
| Color | Translucent White |
| Contains | Silicone, Solvent |
| Odor | Odorless |
| Container Type | Tube |
| NLGI No. | 3 |
| Weight | 0.3 LB |
| EAN or UPC | 77472130832 |

