- 18.1 Pail
- Used to Lubricate and Seal Valves
- Silicone Base
description
- Has a high operating temperature range and improved mechanical stability for lubricating and sealing values.
applications
- Plugs
- Valves
- Pump packing
- O-rings
- Sealing vacuum
- Pressure systems
features
- Heavy consistency
- Temperature range from -40 °F to 450 °F (-40 °C to 232 °C)
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Container Type | Pail |
| Appearance | Grease |
| Color | White |
| Container Size | 638.46 oz, 18.1 kg |
| Temperature Range [Max] | 232 °C |
| Contains | Silicone, Solvent |
| Temperature Range [Min] | -40 °C |
| Flash Point | N/A |
| Odor | Odorless |
| Lubricant | Silicone |
| Lubricant Type | High Performance |
| NLGI No. | 3 |
| Use For | Chemical Resistant, Moisture Resistant, Sealant, Valves |
| Water-Resistant | Excellent |
| Weight | 39.911 LB |
| EAN or UPC | 77472130856 |

