- 199.5 kg Drum
- Used to Lubricate & Seal Valves
- Silicone Base
description
- Has a high operating temperature range and improved mechanical stability for lubricating and sealing values.
applications
- Plugs
- Valves
- Pump packing
- O-rings
- Sealing vacuum
- Pressure systems
features
- Heavy consistency
- Temperature range from -40 °F to 450 °F (-40 °C to 232 °C)
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Contains | Silicone, Solvent |
| Container Size | 7037.16 oz, 199.5 kg |
| Temperature Range [Min] | -40 °C |
| Temperature Range [Max] | 232 °C |
| Lubricant | Silicone |
| NLGI No. | 3 |
| Water-Resistant | Excellent |
| Flash Point | N/A |
| Odor | Odorless |
| Container Type | Drum |
| Appearance | Grease |
| Lubricant Type | High Performance |
| Color | White |
| Use For | Chemical Resistant, Moisture Resistant, Sealant, Valves |
| Weight | 439.898 LB |
| EAN or UPC | 77472130863 |

