- 160 kg Drum
- Clear
- Can Significantly Improve the Adhesion of Silicone Sealants, Coatings, & Rubbers to a Wide Variety of Challenging Substrates
description
- Significantly improves the adhesion of silicone sealants, coatings, and rubber to a wide variety of substrates.
features
- Clear, naptha-based, general-purpose primer for use with all silicone elastomers and RTVs
- Promotes adhesion of certain one-part silicone sealants and coating to variety of construction materials such as plywood, masonry, and metal
compliances
- 0
caution
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
| NSF | None |
| Bonding Surface | Masonry, Wood |
| Container Type | Drum |
| Low VOC | No |
| Temperature Range [Min] | -40 °F |
| Container Size | 160 kg |
| Color | Clear |
| Special Features | Low Voc |
| Temperature Range [Max] | 400 °F |
| Curing Conditions | 30 min at Room Temperature |
| UL | No |
| Weight | 352.8 LB |
-
No Air Shipping


