- 309 g Can
- Red
- Can Significantly Improve the Adhesion of Silicone Sealants, Coatings, & Rubbers to a Wide Variety of Challenging Substrates
description
- Significantly improves the adhesion of silicone sealants, coatings, and rubber to a wide variety of substrates.
compliances
- 0
caution
- Not recommended for underwater use
- Do not use on mortar or concrete
| Container Type | Can |
| Low VOC | No |
| Curing Conditions | 30 min at Room Temperature |
| UL | No |
| Color | Red |
| Temperature Range [Max] | 400 °F |
| NSF | None |
| Bonding Surface | Masonry, Wood |
| Temperature Range [Min] | -40 °F |
| Special Features | Low Voc |
| Container Size | 309 g |
| Weight | 0.618 LB |
| EAN or UPC | 77472131853 |
-
No Air Shipping


