- 2.9 kg Container
- Can Significantly Improve Adhesion of Silicone Potting Materials Such as Dow Corning® 3110, 3112, and 3120 to Metals, Glass and Ceramics
description
- Improves adhesion of silicone sealants, coatings, and rubber. Compatible with RTV silicones. Ensures clean, dry, and oil-free surface. Allow to cure at room temperature for 40 to 90 minutes.
applications
- Ceramics
- Safe on most metals
- Glass
features
- Improves adhesion of silicone sealants, coatings, and rubber. Compatible with RTV silicones. Allow to cure at room temperature for 40 to 90 minutes.
- Ensures clean, dry, and oil-free surface
| Bonding Surface | Metals |
| Temperature Range [Max] | 400 °F |
| Color | Clear to Yellow |
| Temperature Range [Min] | -40 °F |
| Container Type | Can |
| Special Features | N/A |
| UL | No |
| Container Size | 2.9 kg |
| Curing Conditions | As Soon As Solvent Evaporates |
| Low VOC | No |
| NSF | 51 |
| Weight | 6.395 LB |
| EAN or UPC | 77472131884 |
-
No Air Shipping


