- 2.9 kg Pail
- Can Significantly Improve the Adhesion of Methanol Liberating Silicone Sealants to Metals, Glass, and Ceramics
description
- Improves adhesion of silicone sealants, coatings, and rubber. Compatible with RTV silicones. Allow to cure at room temperature for 40 to 90 minutes.
applications
- Suitable for most metals
- Glass
- Ceramics
compliances
- 0
| NSF | 51 |
| UL | No |
| Low VOC | No |
| Container Size | 2.9 kg |
| Bonding Surface | Metals |
| Temperature Range [Min] | -40 °F |
| Color | Clear |
| Temperature Range [Max] | 400 °F |
| Container Type | Pail |
| Special Features | N/A |
| Curing Conditions | Air Dry 1-2 h |
| Weight | 6.395 LB |
| EAN or UPC | 77472131907 |
-
No Air Shipping


