- 309 g Can
- Can Significantly Improve the Adhesion of Methanol Cure Silicone Sealants to Metals, Glass & Ceramics
description
- Improves adhesion of silicone sealants, coatings, and rubber. Compatible with RTV silicones. Allow to cure at room temperature for 40 to 90 minutes.
applications
- Suitable for most metals
- Glass
- Ceramics
compliances
- 0
| Temperature Range [Max] | 400 °F |
| Low VOC | No |
| Curing Conditions | 1 h at Room Temperature |
| UL | No |
| Container Size | 309 g |
| Container Type | Can |
| Temperature Range [Min] | -40 °F |
| Special Features | N/A |
| Color | Clear |
| NSF | 51 |
| Bonding Surface | Metals |
| Weight | 0.618 LB |
-
No Air Shipping -
Pre-Packed Quantities



