- 3.4 Kg Pail
- Can Significantly Improve the Adhesion of Silicone Sealants to Plastics & Rubbers
description
- Improves adhesion of silicone sealants, coatings, and rubber. Compatible with RTV silicones. Allow to cure at room temperature for 40 to 90 minutes.
applications
- Suitable for most metals
- Glass
- Ceramics
| NSF | 51 |
| Temperature Range [Max] | 400 °F |
| UL | No |
| Container Size | 3.4 kg |
| Container Type | Pail |
| Curing Conditions | 30 min at Room Temperature |
| Temperature Range [Min] | -40 °F |
| Low VOC | No |
| Bonding Surface | Plastics, Rubbers, Coatings, Granite |
| Special Features | Film-Forming |
| Color | Clear |
| Weight | 7.497 LB |
-
No Air Shipping


