- 348 g Can
- Can Significantly Improve the Adhesion of Silicone Sealants to Plastics & Rubbers
description
- Improves adhesion of silicone sealants, coatings, and rubber. Compatible with RTV silicones. Allow to cure at room temperature for 40 to 90 minutes.
applications
- Suitable for most metals
- Glass
- Ceramics
| Container Type | Can |
| Temperature Range [Min] | -40 °F |
| Low VOC | No |
| NSF | 51 |
| Temperature Range [Max] | 400 °F |
| Bonding Surface | Plastics, Rubbers, Coatings, Granite |
| Container Size | 348 g |
| Special Features | Film-Forming |
| Curing Conditions | 30 min at Room Temperature |
| Color | Clear |
| UL | Yes |
| Weight | 0.696 LB |
| EAN or UPC | 77472131914 |
-
No Air Shipping -
Pre-Packed Quantities



