- 178.60 kg drum
- Provides excellent moisture resistance and protection from sand and dust particles
- Resistance to ultraviolet radiation, weathering
description
- General-purpose coating for protecting motors and electrical equipment.
applications
- Connectors
- Transformers
- Insulators
- Trailers
- Truck cabs
- Wooden pole tops
- Motor windings
- Buss bars
- Splines
features
- Moisture protection
- Resists sand, dust, and dirt
- Will not run or drip
- Continuous temperature range from -75 °F to 350 °F (-59 °C to 177 °C)
- Intermittent temperature range to 450 °F (203 °C)
compliances
- 0
caution
- May corrode some metals
- Not for underwater applications
- May stress-crack some plastics
- Does not adhere to concrete or masonry
| Durometer, Shore A | 21 |
| Temperature Range [Max] | 400 °F |
| Tack Range Time [Max] | 25 min |
| Container Type | Drum |
| Container Size | 178.6 kg |
| Color | Gray |
| Skin-Over Time | 15 min |
| Tack Range Time [Min] | 25 min |
| Temperature Range [Min] | -75 °F |
| Weight | 393.813 LB |
-
No Air Shipping


