- 15.4 kg pail
- Provides excellent moisture resistance and protection from sand and dust particles
- Resistance to ultraviolet radiation, weathering
description
- General-purpose coating for protecting motors and electrical equipment.
applications
- Motor windings
- Buss bars
- Splines
- Connectors
- Transformers
- Insulators
- Trailers
- Truck cabs
- Wooden pole tops
features
- Moisture protection
- Resists sand, dust, and dirt
- Will not run or drip
- Continuous temperature range from -75 °F to 350 °F (-59 °C to 177 °C)
- Intermittent temperature range to 450 °F (203 °C)
compliances
- 0
caution
- Reduce torque values by approximately 1/3 when used on threaded connections
| Color | Red |
| Container Size | 15.4 kg |
| Temperature Range [Max] | 400 °F |
| Skin-Over Time | 15 min |
| Temperature Range [Min] | -75 °F |
| Tack Range Time [Max] | 25 min |
| Container Type | Pail |
| Tack Range Time [Min] | 25 min |
| Durometer, Shore A | 23 |
| Weight | 33.957 LB |
-
No Air Shipping


