- 18.1 Kg Pail
- Curing Agent for Two Part Silicone Rubbers 3110, 3112 & 3120
| Temperature Range [Min] | -40 °F |
| Container Size | 18.1 kg |
| Thickener Type | CACO3 |
| Cure By-Product | Methanol |
| Demold Time | N/A |
| Dielectric Strength, Volts per mil | N/A |
| Temperature Range [Max] | 200 °F |
| Durometer, Shore A | N/A |
| Base to Catalyst Ratio | 10 to 15 to 120 to 1 |
| Viscosity, Poise | 400 |
| Catalyst Type | Tin |
| Container Type | Pail |
| Color | Clear to White |
| Weight | 39.911 LB |

