- 20 Kg Pail
- Release Agent for Plastics, Glues & Other Elastomeric Products
- Solvent Dilutable
description
- Mold release agent consisting of polydimethylsiloxane and high molecular weight silicone resin in solvent. Recommended for epoxies, melamines, acrylics, methacrylates, phenolics, polyester, polyurethane, PVC, polypropylene, polystyrene.
features
- • Easy to use • Does not discolor molded parts • Solvent dilutable • A single application provides release through numerous molding cycles • Provides heat stable, non-carbonizing, non-oily parting film • Minimum build-up on molds and dies • Provides durable parting film
| Temperature Range [Max] | 300 °F |
| UL | Yes |
| Temperature Range [Min] | -40 °F |
| NLGI No. | N/A |
| Container Type | Pail |
| Thickener Type | N/A |
| Container Size | 20 kg |
| Base Oil | silicone |
| NSF | None |
| Evaporation Percent | N/A |
| Color | Clear |
| Type | Release Agent |
| Dielectric Strength, Volts per mil | N/A |
| Weight | 44.1 LB |
-
No Air Shipping


