- 22.6 Kg Pail
- Use to Protect Electrical Insulators
description
- Providing arc and flash over resistance on high voltage insulators.
applications
- Electrical insulators
features
- Nontracking
- Good adhesion
caution
- May stress-crack some plastics
- Does not adhere to concrete or masonry
| Base Oil | silicone |
| Thickener Type | Alumina/Silica |
| Evaporation Percent | 2.4% @ 390 °F |
| Color | Opaque Gray |
| UL | Yes |
| Temperature Range [Max] | 400 °F |
| Dielectric Strength, Volts per mil | 285 |
| NLGI No. | 2 |
| Container Type | Pail |
| Application | Protect Electrical Insulators |
| Temperature Range [Min] | -40 °F |
| Container Size | 22.6 kg, 50 lb |
| Type | Electrical Insulating |
| Weight | 49.833 LB |
| EAN or UPC | 77472132065 |

