- 4.5 Kg Pail
- Use to Protect Electrical Insulators
description
- Providing arc and flash over resistance on high voltage insulators.
features
- Nontracking
- Good adhesion
- Electrical insulators
- Do not use with silicone elastomers
- Do not apply to surfaces to be painted
- Not recommended for use with highly oxidative chemicals
- Not recommended as a metal bearing lubricant
| Container Size | 4.5 kg, 10 lb |
| Base Oil | silicone |
| Color | Opaque Gray |
| Dielectric Strength, Volts per mil | 285 |
| NLGI No. | 2 |
| Container Type | Pail |
| Application | Protect Electrical Insulators |
| Evaporation Percent | 2.4% @ 390 °F |
| Temperature Range [Min] | -40 °F |
| UL | Yes |
| Temperature Range [Max] | 400 °F |
| Thickener Type | Alumina/Silica |
| Type | Electrical Insulating |
| Weight | 9.923 LB |
| EAN or UPC | 77472132058 |

