- 181.4 Kg Drum
- Use As A Flexible Potting & Encapsulating Material
description
- RTV Rubbers are pourable rubber bases that become firm, flexible silicone rubber when cured. They can be cured with any of four catalysts. The cured rubbers exhibit good dielectric properties, and various combinations of base and catalyst allow a wide range of working times and curing rates that can satisfy most potting, coating, and moldmaking needs.
features
- General-purpose potting material
- Low tear strength
- Medium durometer
- Low mixed viscosity
- Fills tiny crevices
- Vacuum de-airing not always required
- Temperature range from -65 °F to 390 °F
- Two-part system to be used with Dow Corning® 1 or 4 Catalyst (ordered separately)
| Container Type | Drum |
| Base to Catalyst Ratio | 10 to 1 to 400 to 1 |
| Temperature Range [Min] | -65 °F |
| Viscosity, Poise | 130 |
| Demold Time | 10 min to 12 h |
| Dielectric Strength, Volts per mil | 434 |
| Thickener Type | Silica |
| Container Size | 181.4 kg |
| Cure By-Product | Methanol |
| Temperature Range [Max] | 390 °F |
| Durometer, Shore A | 45 |
| Color | White |
| Catalyst Type | Tin |
| Weight | 399.987 LB |


