- 284 g Aerosol Can
- Use for Cutting and Sewing Operations
description
- Silicone fluid dispersed in petroleum distillate.
applications
- Cutting machine blades and tables
- Base plates
- Sewing machines
- Drapery rods
features
- Enhances resistance to moisture and oxidation
- Reduces friction and sticking
compliances
- 0
| Application | Cutting & Sewing Operations |
| Temperature Range [Min] | -20 °F |
| Color | Translucent |
| Appearance | Liquid |
| Use For | Corrosion Resistant, Moisture Resistant |
| Lubricant | Silicone Fluid |
| Solvent | Petroleum Distillate |
| Contains | Petroleum, Silicone |
| Container Type | Spray, Aerosol |
| Container Size | 284 g, 10.2 oz |
| Temperature Range [Max] | 390 °F |
| Lubricant Type | Silicone, Textile |
| Odor | Solvent |
| Net Fill | 10 oz |
| Weight | 0.568 LB |
| EAN or UPC | 77472130870 |
-
No Air Shipping


