- 14.1 Kg Pail
- Releases Materials From a Variety of Surfaces
- FDA Approved for Incidental Food Contact
description
- Silicone fluid dispersed in petroleum distillate.
applications
- Preheater tubes
- Heating coils
- Cooking kettles
- Freezer door gaskets
- Conveyor guide rails
- Ovens
- Packaging equipment
- Dispensing chutes
compliances
- 0
| Application | Multi-Purpose |
| Temperature Range [Max] | 390 °F |
| Flash Point | 108 °F |
| Lubricant | Silicone Fluid |
| Lubricant Type | Silicone |
| Appearance | Liquid |
| Contains | Silicone, Solvent |
| Color | Clear |
| Use For | Mold Release, NSF H-1, Sliding Surfaces |
| Solvent | Petroleum Distillate |
| Odor | Solvent |
| Container Type | Pail |
| Container Size | 14.1 kg, 5 gal |
| Temperature Range [Min] | -40 °F |
| Weight | 31.091 LB |
| EAN or UPC | 77472132546 |

