- 355 g Pump Spray Bottle
- Releases Materials From a Variety of Surfaces
- FDA Approved for Incidental Food Contact
description
- Silicone fluid dispersed in petroleum distillate.
applications
- Preheater tubes
- Heating coils
- Cooking kettles
- Freezer door gaskets
- Conveyor guide rails
- Ovens
- Packaging equipment
- Dispensing chutes
compliances
- 0
| Lubricant Type | Silicone |
| Solvent | Petroleum Distillate |
| Odor | Solvent |
| Container Size | 12.52 oz, 355 g |
| Use For | Mold Release, NSF H-1, Sliding Surfaces |
| Lubricant | Silicone Fluid |
| Temperature Range [Max] | 390 °F |
| Appearance | Liquid |
| Application | Multi-Purpose |
| Color | Clear |
| Temperature Range [Min] | -40 °F |
| Contains | Silicone, Solvent |
| Container Type | Spray, Pump |
| Flash Point | 108 °F |
| Weight | 0.71 LB |
-
No Air Shipping


