- 3.6 Kg Pail
- Long Term Dry Lubrication Where Air Drying Formulation is Desired
- Will Not Attract Contaminants
description
- Long term dry lubrication where air-drying formulation is desired.
applications
- Gears
- Cutting tools
- Gear cutters
- Taps
- Drills
- Punches
- Splines
- Hinges
- Brake parts
features
- Temperature range from -290 °F to 840 °F (-179 °C to 449 °C)
- Repels contaminants
- Easy to apply
- Dries to touch in seconds
- Cures at room temperature
- Extreme loads at low speeds
compliances
- 0
caution
- High loads, high ambient or operating temperatures, and unusually contaminated atmospheres will require more frequent relubrication.
| Temperature Range [Min] | -290 °F |
| Container Size | 3.6 kg, 8 lb |
| Resin Binder System | Butyl Titanate |
| Lubricant | MOS2/Graphite |
| Application | Cutting Tools, Lubricating Gears, Gear Cutters, Milling Cutters, Taps, Drills, Punches, Splines, Threaded Connections, Disconnects, Cold Extrusion, Lubricating Moving Parts in Appliances |
| Solvent | Naphtha |
| Substrates | Metal to Rubber or Plastic to Rubber |
| Curing Conditions | 30 min at Room Temperature |
| Corrosion Resistant | <10 h |
| Temperature Range [Max] | 840 °F |
| Oil Resistance | Fair |
| Container Type | Can |
| Falex Load Carrying Capacity | 2700 LB |
| Weight | 7.938 LB |
-
No Air Shipping


