Dowsil
321 312G CAN
SUPERSEDED TO DOWC_D-321R AN-FR SPRY 400ML, MTRL - 118578728
Item #100872544
-
No Air Shipping
- 312 g Aerosol Can
- Long Term Dry Lubrication Where Air Drying Formulation is Desired
- Will Not Attract Contaminants
description
- Long term dry lubrication where air-drying formulation is desired.
applications
- Cutting tools
- Gear cutters
- Taps
- Drills
- Punches
- Splines
- Hinges
- Brake parts
- Gears
features
- Repels contaminants
- Easy to apply
- Dries to touch in seconds
- Cures at room temperature
- Extreme loads at low speeds
- Temperature range from -290 °F to 840 °F (-179 °C to 449 °C)
compliances
- 0
caution
- Contains solvent which may affect certain plastics and rubbers
| Corrosion Resistant | <10 h |
| Resin Binder System | Butyl Titanate |
| Container Type | Aerosol |
| Solvent | Naphtha |
| Temperature Range [Min] | -290 °F |
| Oil Resistance | Fair |
| Application | Cutting Tools, Lubricating Gears, Gear Cutters, Milling Cutters, Taps, Drills, Punches, Splines, Threaded Connections, Disconnects, Cold Extrusion, Lubricating Moving Parts in Appliances |
| Temperature Range [Max] | 840 °F |
| Curing Conditions | 30 min at Room Temperature |
| Net Fill | 11 oz |
| Falex Load Carrying Capacity | 2700 LB |
| Lubricant | MOS2/Graphite |
| Substrates | Metal to Rubber or Plastic to Rubber |
| Container Size | 11 oz, 312 g |
| Weight | 0.624 LB |
| EAN or UPC | 77472130917 |
-
No Air Shipping

