- 18 Kg Pail
- Lubricant for Lightly Loaded Ball Bearings Can Be Used on Metal, Plastic, and Metal Parts
description
- Instrument lubricant for lightly loaded ball bearings
applications
- Freezer cart casters
- Cold room conveyor equipment
- Electric dock motors
- Switch mechanisms
features
- Resists oxidation and moisture
- Temperature range from -100 °F to 356 °F (-73 °C to 180 °C)
- Especially useful on equipment that must operate over a wide temperature range
compliances
- 0
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Series | 33 |
| Thickener | Lithium |
| Temperature Range [Max] | 400 °F |
| Load Capacity Four Ball Weld | 264 lb |
| Temperature Range [Min] | -100 °F |
| Anti-Wear/Extreme Pressure | Anti-Wear |
| Lubricity, R&O Additives | N/A |
| Thickener Type | Lithium |
| Base Oil | silicone |
| Color | Light Beige to Pink |
| Water-Resistant | Good |
| Substrates | Metal to Metal/Cable to Metal or Plastic Liner/Plastic to Plastic/Metal |
| Container Type | Pail |
| Container Size | 18 kg, 40 lb |
| Dn Value | 250000 |
| NLGI No. | 1 |
| NLGI Grade | 1 |
| Weight | 39.69 LB |
| EAN or UPC | 77472130481 |

