- 18 Kg Pail
- Lubricant for Lightly Loaded Ball Bearings, Metal, Plastic, and Rubber Parts
description
- Instrument lubricant for lightly loaded ball bearings
applications
- Freezer cart casters
- Cold room conveyor equipment
- Electric dock motors
- Switch mechanisms
features
- Resists oxidation and moisture
- Temperature range from -100 °F to 356 °F (-73 °C to 180 °C)
- Especially useful on equipment that must operate over a wide temperature range
compliances
- 0
caution
- Not for use with wet clutches or friction controlled devices
| Thickener | Lithium |
| Water-Resistant | Good |
| Load Capacity Four Ball Weld | 264 lb |
| Evaporation Percent | 2.4% @ 300 °F |
| Temperature Range [Max] | 400 °F |
| Thickener Type | Lithium |
| Anti-Wear/Extreme Pressure | Anti-Wear |
| Series | 33 |
| Color | Light Beige to Pink |
| NLGI No. | 2 |
| Temperature Range [Min] | -100 °F |
| Base Oil | silicone |
| NLGI Grade | 2 |
| Lubricity, R&O Additives | N/A |
| Container Type | Pail |
| Dn Value | 200000 |
| Substrates | Metal to Metal/Cable to Metal or Plastic Liner/Plastic to Plastic/Metal |
| Container Size | 18 kg, 40 lb |
| Weight | 39.69 LB |
| EAN or UPC | 77472130535 |

