- 400 g Cartridge
- Lubricant for Lightly Loaded Ball Bearings, Metal, Plastic, and Rubber Parts
applications
- Freezer cart casters
- Cold room conveyor equipment
- Electric dock motors
- Switch mechanisms
features
- Instrument lubricant for lightly loaded ball bearings
- Resists oxidation and moisture
- Temperature range from -100 °F to 356 °F (-73 °C to 180 °C)
- Especially useful on equipment that must operate over a wide temperature range
- Not recommended for metal-to-metal sliding applications
| Temperature Range [Max] | 400 °F |
| Base Oil | silicone |
| NLGI No. | 2 |
| Thickener Type | Lithium |
| Color | White to Off-White |
| Temperature Range [Min] | -100 °F |
| Lubricity, R&O Additives | N/A |
| Container Size | 14.1 oz, 400 g |
| Anti-Wear/Extreme Pressure | Anti-Wear |
| Series | 33 |
| Container Type | Cartridge |
| Water-Resistant | Good |
| Load Capacity Four Ball Weld | 264 lb |
| Evaporation Percent | 2.4% @ 300 °F |
| Substrates | Metal to Metal/Cable to Metal or Plastic Liner/Plastic to Plastic/Metal |
| Dn Value | 200000 |
| Thickener | Lithium |
| NLGI Grade | 2 |
| Weight | 0.8 LB |

