Dowsil
340 142G TUBE
PENDING RECODE TO XIAM_340 142G TUBE, MTRL - 117252657
Item #101926317
-
No Air Shipping
- 142 g Tube
- Thermal Coupling of Electrical/Electronic Devices to Heat Sinks
description
- For use in thermal coupling of electrical/electronic devices to heat sinks.
applications
- Thermal coupling of electronic devices to heat sinks
- Transistors
- Diodes
- Rectifiers
- Corona suppressant
features
- High thermal conductivity
- Low bleed at high temperature
- Do not use with silicone elastomers
- Do not apply to surfaces to be painted
- Not recommended for use with highly oxidative chemicals
- Not recommended as a metal bearing lubricant
| Application | Heat Sink |
| Container Type | Tube |
| Dielectric Strength, Volts per mil | 450 |
| Base Oil | silicone |
| Color | White |
| Container Size | 5 oz, 142 g |
| Temperature Range [Max] | 390 °F |
| NLGI No. | 2 |
| Evaporation Percent | 1.1% @ 390 °F |
| Thickener Type | Zinc Oxide |
| Temperature Range [Min] | -40 °F |
| Type | Heat Sink |
| Weight | 0.284 LB |
| EAN or UPC | 77472132614 |
-
No Air Shipping

